KLINGSPOR 365150 MST624 MINI FLAP DISC 75MM P40 QUICK ROLL PK10

MST 624 Supra Mini abrasive mop disc - convex

See technical information

References

Klingspor:365150
Rubix:416A3977
EAN:4014855509096
brand logo

Technical specifications

Product details : KLINGSPOR 365150 MST624 MINI FLAP DISC 75MM P40 QUICK ROLL PK10


MST 624 abrasive mop disc, 75 mm grit 40 convex quick roll connect

Technical specifications


Attributes
Diameter75 mm
Type of abrasivealuminium zirconia
Applicationmetals
Shapeconvex 6°
Max speed80 m/s
Grain40
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
  • Usually arrives within 14 working days