References
Klingspor:322765
Rubix:80385655
EAN:4014855207992

Product details : KLINGSPOR 322765 ABRASIVE MOP DISC 115MM 40 GRIT SMT624
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Shape | curved |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days