FLEXOVIT 66261146402 FLAP DISCS FLEXOVIT-MEGA-LINE PINK-125X2240
Flap discs - MEGA LINE PINK
See technical informationReferences
Flexovit:66261146402
Rubix:399A7484
EAN:3157629735855

Product details : FLEXOVIT 66261146402 FLAP DISCS FLEXOVIT-MEGA-LINE PINK-125X2240
Flexovit flap discs are available in a wide variety of specialisations to cover the different needs and applications on the market.
Strengths
The ideal solution for rapid grinding at medium pressure on stainless steel or hard metals. Fast cutting in intensive applications. Supersize coating to reduce cutting temperature and heat generation during use, for better workpiece quality without burn marks.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Application | stripping |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Delivery usually within ( 10 ) days
