115X22MM ZIRC P40 FLAP DISCS

ATA Tools Flapidisc

See technical informationSee documents
References
ATA Garryson:GFBZ115040
Rubix:4509909
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
See all Specifications
Documents

Product details : 115X22MM ZIRC P40 FLAP DISCS


Zirconium, standard density, angle faced, glass fibre backed, flap
discs offer consistent grinding and finishing performance.

Strengths

Longer life compared to resin fibre discs
Reduced vibration and noise compared to depressed centre
grinding discs

Applications

Weld preparation
Weld seam removal
Surface blending
Edge grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
Shapecircular
Grain40
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
  • In stock: Next day delivery