GARRYSON CERAMIC FLAP DISC 115MM DIAMETER 60 GRIT GFBCIQ115060

Ceramiq Flap Disc

See technical information
References
ATA Garryson:GFBCIQ115060
Rubix:2546676
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
See all Specifications

Product details : GARRYSON CERAMIC FLAP DISC 115MM DIAMETER 60 GRIT GFBCIQ115060


CeramIQ Flap Disc - Aggressive metal grinding/finishing on difficult to grind and finish materials. Ideal for steels, stainless steels, carbon steel, high nickel alloys and titanium. Cuts Faster. Lasts Longer. Wastes Less. Saves Money.

Applications

Weld Preparation;Weld Seam Removal;Surface Blending And Edge Grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
Applicationweld preparation-weld seam removal-surface blending and edge grinding
Shaperound
Grain60
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
  • Usually arrives within 14 working days