KLINGSPOR 369266 SMT674 CERAMIC FLAP DISC 180X22.23MM P80 CONVEX PK10

SMT 674 Supra CEVOLUTION Abrasive mop disc

See technical information

References

Klingspor:369266
Rubix:417A1244
EAN:4014855531943
brand logo

Technical specifications

Diameter180 mm
Reaming diameter22.23 mm
See all Specifications

Product details : KLINGSPOR 369266 SMT674 CERAMIC FLAP DISC 180X22.23MM P80 CONVEX PK10


SMT 674 abrasive mop disc ceramic, 180 x 22.23 mm grit 80 convex

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22.23 mm
Type of abrasiveceramic
Applicationmetals
Shapeconvex 12°
Max speed80 m/s
Grain80
£ 88.83 excl. VAT
/ Each
£ 106.60 incl. VAT
  • Delivery usually within ( 5 ) days