References
Superseded Ref:6842992
Roebuck:886430
Rubix:222A5047
EAN:3660338398575
Documents
Product details : ROEBUCK 886430 FLAP WHEEL 60 X 30 MM 60G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
- In stock: Next day delivery

