Slat pen K60

References
flexovit:63642585464
rubix:399A7513
ean:3157625587687
brand logo
brand logo
Technical specifications
Diameter60 mm
Thickness30 mm
Grain60
See all Specifications

Product details :


Aluminium oxide with linen backing. Flexible fabric. Gives a nice even grinding pattern. Suitable for applications in hard-to-reach areas, such as in pipes and moulds. Aluminium oxide is suitable for various steels, non-ferrous metals and wood.

Technical specifications


Attributes
Diameter60 mm
Thickness30 mm
Grain60
Rod diameter6 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days