Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ROEBUCK GS6040060 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 60 GRADE
ROEBUCK GS6040060 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 60 GRADE
60mm diameter
References
unbranded:
GS6040060
rubix:
067881
manufacturer :
067881
Product details
Technical specifications
Product details : ROEBUCK GS6040060 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 60 GRADE
MOS 12600rpm
Technical specifications
Attributes
Rod diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GARRYSON S4025060 FLAPWHEEL 40 X 25MM 60G
3M 64483 FLAP WHEEL 339 30MMX15MM P60
NORTON 63642539943 50X30X6MM P40 R207 FLAP WHEEL
ROEBUCK 886426 FLAP WHEEL 30 X 15 MM 120G
ROEBUCK 6843017 FLAP WHEEL 80 X 50 MM 80G
3M 64485 SHAFT MOUNTED FLAP WHEEL 339 30MMX15MMX6MM P120
ROEBUCK 886431 FLAP WHEEL 60 X 30 MM 80G
GARRYSON 086017 NYLON 75X50MM FINE FLAPWHEEL
3M 64500 FLAP WHEEL 339 50MMX20MM P60 PK10
GARRYSON 30X15 FLAPWHEEL 120G S3015L120
NORTON 63642546771 40X20X6MM P60 R207 FLAP WHEEL
ROEBUCK 886432 FLAP WHEEL 60 X 30 MM 120G
NORTON 80X30X6 150G FLAPW 63642562580
PFERD 44384020 FELT FLAP WHEEL FLS 40 X 20 X 6 MM SOFT
3M 64515 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P40