KLINGSPOR 12824 KM613 SMALL SPINDLE MOP 30 X 10 6 MM GRIT 320 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12824
Rubix:417A0821
EAN:4014855015924

Product details : KLINGSPOR 12824 KM613 SMALL SPINDLE MOP 30 X 10 6 MM GRIT 320 PK10
KM 613 small abrasive mop, 30 x 10 x 6 mm grit 320
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 320 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | clamping chuck/collet-sleeve machine mount for a 6 mm drill shank |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Delivery usually within ( 5 ) days