KLINGSPOR 136451 KM613 SMALL SPINDLE MOP 50 X 5 6 MM GRIT 80 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:136451
Rubix:416A2488
EAN:4014855076635

Product details : KLINGSPOR 136451 KM613 SMALL SPINDLE MOP 50 X 5 6 MM GRIT 80 PK10
KM 613 small abrasive mop, 50 x 5 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 5 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 39.79 m/s |
| Mounting typ | spindle-mounted |
Show UNSPSC/ECL@SS
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
- Usually arrives within 14 working days