References
Superseded Ref:6842961
Roebuck:886428
Rubix:222A5041
EAN:3660338398551
Documents
Product details : ROEBUCK 886428 FLAP WHEEL 40 X 20 MM 80G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.95 excl. VAT
/ Each
£ 2.34 incl. VAT
- Usually arrives within 14 working days

