Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
NORTON 63642531863 50X30X6MM P120 R207 FLAP WHEEL
NORTON 63642531863 50X30X6MM P120 R207 FLAP WHEEL
Norton-BDX stem-mounted flap wheels
References
norton:
63642531863
rubix:
234A3544
ean:
3157620642077
Technical specifications
Diameter
50
mm
Thickness
30
mm
Grain
120
Product details
Technical specifications
Product details : NORTON 63642531863 50X30X6MM P120 R207 FLAP WHEEL
Flap Wheel - Norton BDX - 50x30mm x6mm SK(C) Gr120
Strengths
Low dust production thanks to exclusive manufacturing technique
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Technical specifications
Attributes
Diameter
50
mm
Thickness
30
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.65
excl. VAT
/
Each
£
4.38
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642537371 30X10 R207PLUS NOR P80 6MMSK
GARRYSON MINIATURE FLAP WHEEL 20 X 20MM 120 GRIT 6MM SHANK GSM2020120
ROEBUCK 886343 NON WOVEN FLAP WHEEL 60 X 30 MM 150G
3M 64479 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P150
NORTON 63642561466 SPINDLE FLAP WHEELS BDX-30X15X6MM SK(C)#80
NORTON BLAZE RAPID STRIP DISC 150 X 13 X 8MM SPINDLE 66623334482
3M 64489 FLAP WHEEL 339 40MMX20MM P120
GARRYSON 75X50CFINISHINGWHEEL 086015
3M 64499 SHAFT MOUNTED FLAP WHEEL 339 50 X 20 X 6MM P40
3M 64507 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P40
ROEBUCK 886425 FLAP WHEEL 30 X 15 MM 80G
FLAP WHEEL 20X20 P80 GRIT
PFERD FLS 8050/6 H 44388051 FELT FLAP WHEEL FLS 80 X 50 X 6 MM HARD
NORTON FLAPWHEEL20X10X6MM 66261193703
NORTON 66261080270 VORTEX AM UNITIZED WHEEL 50X6X6.35 7AM