Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ROEBUCK 886432 FLAP WHEEL 60 X 30 MM 120G
ROEBUCK 886432 FLAP WHEEL 60 X 30 MM 120G
Flap Wheel
References
roebuck:
886432
rubix:
222A5049
ean:
3660338398599
Technical specifications
Diameter
60
mm
Thickness
30
mm
Grain
120
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886432 FLAP WHEEL 60 X 30 MM 120G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
Diameter
60
mm
Thickness
30
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.30
excl. VAT
/
Each
£
3.96
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
PFERD FLS 8050/6 W 44388050 FELT FLAP WHEEL FLS 80 X 50 X 6 MM SOFT
NORTON 63642571113 NEX 3SF UNITISED WHEEL 75 X 6 X 6MM
NORTON 63642561466 SPINDLE FLAP WHEELS BDX-30X15X6MM SK(C)#80
PFERD FLS 8050/6 H 44388051 FELT FLAP WHEEL FLS 80 X 50 X 6 MM HARD
PFERD 44384020 FELT FLAP WHEEL FLS 40 X 20 X 6 MM SOFT
ROEBUCK 886341 NON WOVEN FLAP WHEEL 60 X 30 MM 60G
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 120 GRIT 6MM SHANK GSM2010120
3M 64478 FLAP WHEEL 339 30MMX10MM P120
ROEBUCK 886431 FLAP WHEEL 60 X 30 MM 80G
PFERD 44383021 FELT FLAP WHEEL FLS 30 X 20 X 6 MM HARD
NORTON 63642539943 50X30X6MM P40 R207 FLAP WHEEL
PFERD FLS 5030/6 H 44385031 FELT FLAP WHEEL FLS 50 X 30 X 6 MM HARD
ROEBUCK 886430 FLAP WHEEL 60 X 30 MM 60G
3M 64516 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P60
PFERD 44386040 FELT FLAP WHEEL FLS 60 X 40 X 6 MM SOFT