Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 120 GRIT 6MM SHANK GSM2010120
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 120 GRIT 6MM SHANK GSM2010120
Garryson Miniature Flap Wheels
References
ata garryson:
GSM2010120
rubix:
2577611
Technical specifications
Diameter
20
mm
Thickness
10
mm
See all Specifications
Product details
Technical specifications
Product details : GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 120 GRIT 6MM SHANK GSM2010120
A quick and economical solution for finishing, grinding, cleaning, polishing and sanding of small intricate work-pieces. Suitable for use on metals, wood and other non-metallic surfaces. Works very well on both flat and contoured surfaces.
Technical specifications
Attributes
Diameter
20
mm
Thickness
10
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.13
excl. VAT
/
Each
£
6.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642561466 SPINDLE FLAP WHEELS BDX-30X15X6MM SK(C)#80
3M 64521 FLAP WHEEL 339 80MMX50MM P40
NORTON 63642562530 15 X 30 X 6MM MANDREL
Flapwheel on rod Flexovit 63642585443
NORTON 80X30X6 120G FLAPW 63642534250
ROEBUCK 886343 NON WOVEN FLAP WHEEL 60 X 30 MM 150G
3M 64478 FLAP WHEEL 339 30MMX10MM P120
GARRYSON 30X15 FLAPWHEEL 40G S3015L040
3M 64489 FLAP WHEEL 339 40MMX20MM P120
GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 80 GRIT 6MM SHANK GSM2525080
3M 64476 FLAP WHEEL 339 30MMX10MM P60
NORTON 40X15X6 120G FLAPW 63642533094
3M 64504 SHAFT MOUNTED FLAP WHEEL 339 60 X 15 X 6MM P60
SHAFT MOUNTED FLAP WHEEL 50X25 120G
ATABRITE WHEEL