NORTON 63642549641 INTERLEAF FLAP WHEELS WITH SPINDLE CLEAN & BLEND
Flap Wheel
See technical informationSee documentsReferences
Norton:63642549641
Rubix:394A3103
EAN:3157620302971



Documents
Product details : NORTON 63642549641 INTERLEAF FLAP WHEELS WITH SPINDLE CLEAN & BLEND
Beartex Non Woven Flap wheels Mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes. Ideal for finishing large and awkward components. Can be used for metals, wood, composite and plastics. Less aggressive than conventional coated abrasive flapwheels.
Interleaf Flap Wheels with spindle - Norton Clean & Blend - 60x30mm x1/4"SK(A) Fine
Strengths
Durable, heavy duty wheel for blending & finishing with up to 2 x longer life
Premium aluminum oxide grain for improved cut rate
Enhanced Clean Bond™ resin coverage for consistent uniform surface finish, with no smearing
Premium aluminum oxide grain for improved cut rate
Enhanced Clean Bond™ resin coverage for consistent uniform surface finish, with no smearing
Applications
Blending
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 30 mm |
| Grain | fine |
| Application | blending |
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
- Delivery usually within ( 10 ) days
