Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ROEBUCK 6842943 FLAP WHEEL 30 X 10 MM 60G
ROEBUCK 6842943 FLAP WHEEL 30 X 10 MM 60G
Flap Wheel
References
roebuck:
6842943
rubix:
222A5036
ean:
3660338399411
Technical specifications
Diameter
30
mm
Thickness
10
mm
Grain
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6842943 FLAP WHEEL 30 X 10 MM 60G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
Diameter
30
mm
Thickness
10
mm
Grain
60
Application
Steel and Stainless steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.32
excl. VAT
/
Each
£
2.78
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
3M 12630 SHAFT MOUNTED FLAP BRUSH PF-ZS 100MMX45MMX6MM
NORTON 63642531861 SPINDLE FLAP WHEELS BDX-60X30X6MM SK(C)#120
NORTON 66261053048 NORTON BEARTEX SP.MOUNTED FLAP WHEEL
3M 3M64500 FLAP WHEEL 339 50MMX20MM P60
NORTON 63642531869 SPINDLE FLAP WHEELS BDX-60X20X6MM SK(C)#60
ROEBUCK GS6040060 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 60 GRADE
FLEXOVIT FLAP WHEEL KX300 50 X 20 X 6MM SHANK P60 63642585447 SINGLE
3M 64523 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P80
PFERD 44384020 FELT FLAP WHEEL FLS 40 X 20 X 6 MM SOFT
Flapwheel on rod Flexovit 63642585455
GARRYSON 30X15 FLAPWHEEL 180G S3015L180
NORTON 63642552728 SPINDLE FLAP WHEELS BDX-30X10X6MM SK(C)#120
3M 64521 FLAP WHEEL 339 80MMX50MM P40
3M 64505 SHAFT MOUNTED FLAP WHEEL 339 60 X 15 X 6MM P80
3M 64515 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P40