KLINGSPOR 253615 KM615 SMALL SPINDLE MOP 30 X 10 6 MM GRIT 60 PK10
KM 615 Small abrasive mop
See technical informationReferences
Klingspor:253615
Rubix:416A2756
EAN:4014855076833

Product details : KLINGSPOR 253615 KM615 SMALL SPINDLE MOP 30 X 10 6 MM GRIT 60 PK10
KM 615 small abrasive mop multibond, 30 x 10 x 6 mm grit 60
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 60 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | shaft-mounted |
Show UNSPSC/ECL@SS
£ 33.16 excl. VAT
/ Each
£ 39.79 incl. VAT
- Usually arrives within 14 working days