NORTON 66261137904 20X10X6MM P120 R207 FLAP WHEEL
BDX - Spindle Flap Wheels
See technical informationSee documentsReferences
Norton:66261137904
Rubix:234A3529
EAN:8711479969188
Documents
Product details : NORTON 66261137904 20X10X6MM P120 R207 FLAP WHEEL
Designed to deliver a consistent finish with a uniform rate of cut, flap wheels have a continual rate of wear which exposes new abrasive. Their construction also makes them ideal for sanding contours and uneven surfaces.
Flap Wheel - Norton BDX - 20x10mm x6mm SK(C) Gr120
Strengths
A universal product which achieves a good finish on steel and stainless steel. The slotted flaps improve flexibility and ease of use, conforming easily to contours and hard to reach areas. The aluminium oxide grain provides an aggressive cut yet long product life. Good cut rate on low-pressure finishing operations with ability to leave a very good finish.
Applications
Sanding
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
- In stock: Next day delivery

