FACOM 54A.32SLS OFFSET BOX END WRENCH 32MM - SAFETY LOCK SYSTEM
54A.SLS - Metric heavy-duty offset polygonal wrenches - SLS
See technical informationReferences
Facom:54A.32SLS
Rubix:2588701
EAN:3662424029158



Product details : FACOM 54A.32SLS OFFSET BOX END WRENCH 32MM - SAFETY LOCK SYSTEM
54A.SLS - Metric heavy-duty offset polygonal wrenches - SLS
- Tool fitted with FACOM SLS fastening solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- "Heavy-duty" polygonal cranked wrenches: wrenches designed for heavy-duty (dis)tightening, thanks to the high resistance of the polygonal head and the long length of the adaptable handle (to be ordered separately).
- Clearance under the handle allows fingers or obstacles to pass through. Ideal for serial nuts.
- Handle to be used: 54.M1BSLS for sizes 24 and 30 mm; 54.M2BSLS for sizes 32 to 41 mm; 54.M3BSLS for size 46 mm.
- Metric sizes: from 24 to 46 mm.
- Finish: satin chrome.
- Tool fitted with FACOM SLS fastening solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- "Heavy-duty" polygonal cranked wrenches: wrenches designed for heavy-duty (dis)tightening, thanks to the high resistance of the polygonal head and the long length of the adaptable handle (to be ordered separately).
- Clearance under the handle allows fingers or obstacles to pass through. Ideal for serial nuts.
- Handle to be used: 54.M1BSLS for sizes 24 and 30 mm; 54.M2BSLS for sizes 32 to 41 mm; 54.M3BSLS for size 46 mm.
- Metric sizes: from 24 to 46 mm.
- Finish: satin chrome.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 240x60x55 mm |
|---|---|
| Package weight | 775 g |
| Opening | 32 |
| Length | 235 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 87.95 excl. VAT
/ Each
£ 105.54 incl. VAT
- Delivery usually within ( 14 ) days
