GEDORE 306-32 32MM RING SLOGGING SPANNER
Ring impact wrench 306
See technical informationSee documentsReferences
Gedore:306 32
Rubix:80077255
Manufacturer :6475350
EAN:4010886647530

Documents
Product details : GEDORE 306-32 32MM RING SLOGGING SPANNER
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 32 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 428 g |
|---|---|
| Opening | 32 |
| Length | 195 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 53 mm |
Show UNSPSC/ECL@SS
£ 37.72 excl. VAT
/ Each
£ 45.26 incl. VAT
- Delivery usually within ( 8 ) days
