FLEXOVIT 115X22MM80G FLAPDISK 63642517999

Flat Blade

See technical informationSee documents
References
Flexovit:63642517999
Rubix:170A4281
EAN:8711479188428
brand logo
Technical specifications
Diameter115 mm
See all Specifications
Documents

Product details : FLEXOVIT 115X22MM80G FLAPDISK 63642517999


Flat blades for processing various materials. The Speedoflex Zirconia Alumina R842 delivers good stock removal, is easy to use and has a good tool life.

Strengths

•Zirconia grain
Good service life
Suitable for general applications on steel, stainless steel, non-ferrous metals and wood

Applications

General Application

Technical specifications


Attributes
Diameter115 mm
Type of abrasivealuminium zirconia
Applicationgeneral applications on steel, stainless steel, non-ferrous metals and wood
Shapeconical
Grain80
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
  • Delivery usually within ( 10 ) days