NORTON 63642502312 FLD FDTF 115X22 R842 NOR P60 VULNZ EU PK10
Norton Vulcan Flap Disc
See technical informationReferences
Norton:63642502312
Rubix:271A8939

Product details : NORTON 63642502312 FLD FDTF 115X22 R842 NOR P60 VULNZ EU PK10
Norton Vulcan flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life thanks to the flap construction.
Flap Discs - Norton Vulcan Zirconia - 115x22mm Gr60
Strengths
Versatile product for rough grinding and deburring on steel and stainless steel
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | flap disc |
| Application | grinding;deburring;heavy stock removal;blending;finishing |
| Shape | round |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 23.67 excl. VAT
/ Each
£ 28.40 incl. VAT
- Delivery usually within ( 10 ) days
