KLINGSPOR 321693 SMT626 FLAP DISC 125 X 22.23 MM GRIT 50 CONVEX PK10
SMT 626 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321693
Rubix:416A3219
EAN:4014855203956

Product details : KLINGSPOR 321693 SMT626 FLAP DISC 125 X 22.23 MM GRIT 50 CONVEX PK10
SMT 626 abrasive mop disc, 125 x 22.23 mm grit 50 convex
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex (6°) |
| Max speed | 80 m/s |
| Grain | 50 |
Show UNSPSC/ECL@SS
£ 42.00 excl. VAT
/ Each
£ 50.40 incl. VAT
- Usually arrives within 14 working days