KLINGSPOR 322774 SMT624 FLAP DISC 125 X 22.23MM GRAIN 60 CONVEX
Flap disc 624 SMT
See technical informationReferences
Klingspor:322774
Rubix:80200054
EAN:4014855208487




Product details : KLINGSPOR 322774 SMT624 FLAP DISC 125 X 22.23MM GRAIN 60 CONVEX
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Shape | curved |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- In stock: Next day delivery