ROEBUCK ENGINEERS FILE 200MM THREE SQUARE SECOND 879997
Three square
See technical informationSee documentsReferences
Roebuck:879997
Rubix:209A7549
EAN:3660338334702

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM THREE SQUARE SECOND 879997
For filing out sharp corners and internal angles.
Double cut on all 3 sides.
Tapers slightly towards point.
Manafactured from finest grade steel.
Double cut on all 3 sides.
Tapers slightly towards point.
Manafactured from finest grade steel.
Technical specifications
Attributes
| Shape | triangular |
|---|---|
| Length | 200 mm |
| Section | 15 mm |
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
- Usually arrives within 14 working days
