Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 12 INCH FLAT BASTARD
ROEBUCK HANDLED ENGINEERS FILE 12 INCH FLAT BASTARD
Flat Files
References
roebuck:
6828999
rubix:
45018946
Technical specifications
Shape
Flat
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 12 INCH FLAT BASTARD
Tapered in width.
Cut on both sides and edges.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Flat
Length
300
mm
Type of cut
Bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.30
excl. VAT
/
Each
£
11.16
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HAND SECOND
ROEBUCK HALF ROUND NEEDLE FILE 14CM CUT 0
VIKAN 40094 RED STAINLESS STEEL HAND SCRAPER 100MM
BAHCO 1-210-04-2-2 4IN 1/2 ROUND WITH HANDLE CUT 2
ROEBUCK PYTHON FILE HANDLE NO 3
ROEBUCK ENGINEERS FILE FLAT SMOOTH 8 INCH
ROEBUCK HANDLED ENGINEERS FILE 8 INCH ROUND SMOOTH
ROEBUCK ENGINEER FILE 3000MM HALF- ROUND BASTARD CUT - HANDLED 879901
BAHCO 1-111-04-3-0 4IN WARDING FILE CUT 3
ROEBUCK NEEDLE FILE 180MM SQUARE CUT 2 880029
BAHCO 2-304-16-2-0 16CM 1/2ROUND NEEDLE FILE CUT2
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 300MM
ROEBUCK NEEDLE FILE 16CM SQUARE DIAMOND 880046
ROEBUCK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD
ROEBUCK ENGINEERS WARDING FILE 6 INCH SECOND