Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 8 INCH ROUND SMOOTH
ROEBUCK HANDLED ENGINEERS FILE 8 INCH ROUND SMOOTH
Round Files
References
roebuck:
6829032
rubix:
45018982
Technical specifications
Shape
Round
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 8 INCH ROUND SMOOTH
For circular and concave surfaces.
Tapers slightly to a point.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Round
Length
200
mm
Type of cut
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.77
excl. VAT
/
Each
£
9.32
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
BAHCO 1-230-06-3-2 6IN ROUND WITH HANDLE CUT 3
ECLIPSE 150MM CURVED HALF ROUND SCRAPER 97C
VIKAN 40084 RED STAINLESS STEEL HAND SCRAPER 50MM
VALLORBE LA2408-160-2 NEEDLE FILE SQUARE 16CM CUT 2
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 300MM
ROEBUCK ENGINEERS FILE 10 INCH SQUARE SMOOTH 879989
ROEBUCK ENGINEERS FILE 250MM ROUND SMOOTH 879963
ROEBUCK NEEDLE FILE 16CM HALF ROUND DIAMOND 880045
BAHCO 850-1 WAVED PAINT SCRAPER BLADE 50MM
STANLEY 5-21-295 SURFORM FLAT FILE
GEDORE 8719 2-8 200MM2CUTTRIANGFILE 6769340
ROEBUCK ENGINEERS FILE 10 FLAT SECOND
BAHCO 1-100-10-1-0 10IN HAND FILE CUT 1
BAHCO 1-110-08-2-0 8IN FLAT FILE CUT 2
VALLORBE LA2401-160-2 NEEDLE FILE PILLAR 16CM CUT 2