Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 10 INCH FLAT SMOOTH
ROEBUCK HANDLED ENGINEERS FILE 10 INCH FLAT SMOOTH
Flat Files
References
roebuck:
6829010
rubix:
45018957
Technical specifications
Shape
flat
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 10 INCH FLAT SMOOTH
Tapered in width.
Cut on both sides and edges.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
flat
Length
250
mm
Type of cut
smooth
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.29
excl. VAT
/
Each
£
9.95
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 1213RUK150MMH2 11610153 GAUGE FILE 1213RUK 150 C2
ROEBUCK HALF ROUND NEEDLE FILE 14CM CUT 0 880009
ROEBUCK ENGINEERS FILE 8 HAND SMOOTH
VALLORBE VLA2443-2 6 PIECE NEEDLE FILE SET 160MM CUT 2
ROEBUCK ENGINEERS FILE HALF ROUND SECOND 14 INCH
ROEBUCK ENGINEERS WARDING FILE 8 INCH SECOND
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 0
ROEBUCK HANDLED ENGINEERS FILE 12 INCH HAND SMOOTH
BAHCO 1-160-08-3-2 8IN SQUARE WITH HANDLE CUT 3
ROEBUCK ENGINEERS FILE HAND SECOND 4 INCH
ROEBUCK ENGINEERS FILE 150MM SQUARE BASTARD 879979
FACOM DRD.MD250EMA HLF RND FILE SCD CUT 250MM HAN
BAHCO 1-210-08-1-0 8IN HALF ROUND FILE CUT 1
VIKAN 40095 WHT STAINLESS STEEL HAND SCRAPER 100MM
ROEBUCK ENGINEERS FILE 10 INCH SQUARE SMOOTH 879989