Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
VALLORBE VLA2443-2 6 PIECE NEEDLE FILE SET 160MM CUT 2
VALLORBE VLA2443-2 6 PIECE NEEDLE FILE SET 160MM CUT 2
6 PIECE NEEDLE FILE SET 160MM
References
vallorbe swiss:
VLA2443-2
rubix:
395A1980
manufacturer :
VLA2443-2
Product details
Technical specifications
Product details : VALLORBE VLA2443-2 6 PIECE NEEDLE FILE SET 160MM CUT 2
Each set contains six files, 160mm in length, cut 2 in a wallet
Contents 1 x pillar, half round, warding, three square, square and round.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.33
excl. VAT
/
Each
£
90.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM SECOND CUT 879999
ROEBUCK ENGINEERS WARDING FILE 6 INCH SECOND
ROEBUCK WARDING NEEDLE FILE 16CM CUT 2
ROEBUCK ENGINEERS FILE 8 INCH SQUARE SMOOTH 879988
BAHCO 2-300-14-0-0 14CM HAND NEEDLE FILE CUT 0
GEDORE 8701 2-10 FILE FLAT 6768290
BAHCO 451 REPLACEMENT BLADE FOR 665/450 ERGO SCRAPER 65MM
ROEBUCK ENGINEERS' THREE SQUARE FILE 8 INCH/200MM BASTARD CUT 879993
BAHCO 1-320-08-2-2 DIAGONAL FILE CARDED
ROEBUCK MILLENICUT HAND FILE 8 INCH
ROEBUCK ENGINEERS FILE FLAT SMOOTH 6 INCH
ROEBUCK ENGINEERS FILE 10 SQUARE BASTARD
ROEBUCK HAND NEEDLE FILE 16CM CUT 2 880024
ROEBUCK ENGINEERS WARDING FILE 6 INCH BASTARD
BAHCO 1-210-08-2-2 8IN 1/2 ROUND WITH HANDLE CUT 2