Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HALF ROUND NEEDLE FILE 14CM CUT 0 880009
ROEBUCK HALF ROUND NEEDLE FILE 14CM CUT 0 880009
Needle file
References
roebuck:
880009
rubix:
209A8500
ean:
3660338334818
Technical specifications
Shape
half-round
Length
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HALF ROUND NEEDLE FILE 14CM CUT 0 880009
Cross size.
Technical specifications
Attributes
Shape
half-round
Length
140
mm
Type of cut
half-round needle file
Section
5x2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.71
excl. VAT
/
Each
£
10.45
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 250MM
ROEBUCK THREE SQUARE NEEDLE FILE 16CM CUT 0
ROEBUCK WARDING NEEDLE FILE 16CM CUT 0
BAHCO 1-230-12-2-0 12IN ROUND FILE CUT 2
BAHCO HRFM10 10IN 1/2 ROUND FILEMASTER HANDLE
ROEBUCK NEEDLE FILE 16CM SQUARE DIAMOND 880046
BAHCO 2-308-14-2-0 14CM KNIFE NEEDLE FILE CUT 2
ROEBUCK ENGINEER FILE 150MM FLAT SECOND CUT - HANDLED 879912
BAHCO 4-190-08-2-0 8IN DOUBLE ENDED SAW FILE
ROEBUCK ENGINEERS FILE FLAT SMOOTH 10 INCH
ROEBUCK ENGINEERS FILE FLAT SECOND 4 INCH
VALLORBE LA2407-160-2 NEEDLE FILE 3-SQUARE 16CM CUT 2
ROEBUCK ENGINEERS FILE 14 X 5/8 SQUARE BASTARD
BAHCO 1-210-08-1-0 8IN HALF ROUND FILE CUT 1
BAHCO 1-160-06-3-0 6IN SQUARE FILE CUT 3