Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 150MM SQUARE BASTARD 879979
ROEBUCK ENGINEERS FILE 150MM SQUARE BASTARD 879979
Square file
References
roebuck:
879979
rubix:
209A7567
ean:
3660338334535
Technical specifications
Shape
Square
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 150MM SQUARE BASTARD 879979
For slots and keyways.
Tapers slightly to a point.
Double cut on all 4 sides.
Manafactured from the finest grade steel.
Technical specifications
Attributes
Shape
Square
Length
150
mm
Section
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.67
excl. VAT
/
Each
£
8.00
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
FACOM PAM.MD200EMA FLAT FILE SECOND CUT 200MM
BAHCO 2-302-16-2-0 16CM 3SQUARE NEEDLE FILE CUT 2
VIKAN 40095 WHT STAINLESS STEEL HAND SCRAPER 100MM
TAJIMA TBY-D180 DRYWALL RASP WITH DUST COLLECTION
ROEBUCK ENGINEERS WARDING FILE 4 INCH BASTARD
BAHCO 1-230-10-2-2 10IN ROUND WITH HANDLE CUT 2
BAHCO 1-210-12-1-2 12IN 1/2 ROUND WITH HANDLE CUT1
BAHCO 1-106-08-1-0 8IN OBERG CUT FILE
BAHCO 1-210-10-3-0 10IN HALF ROUND FILE CUT 3
BAHCO 2-301-16-2-0 16CM FLAT NEEDLE FILE CUT 2
BAHCO 1-210-12-3-2 12IN 1/2 ROUND WITH HANDLE CUT
ROEBUCK ENGINEERS FILE 250MM HAND SECOND 879933
ROEBUCK 3421BH FLOOR SCRAPER BLADE
GEDORE 8722 2-8 ROUND FILE
ROEBUCK EZELAP L/C DIAMOND FILE HAND LAP (COARSE)