References
Roebuck:879931
Rubix:209A7589
EAN:3660338334092

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM HAND SECOND 879931
Cross-cut on the faces.
1 uncut side, 1 single cut side.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 150 mm |
| Type of cut | second |
| Section | 15,5x4 mm |
Show UNSPSC/ECL@SS
£ 7.10 excl. VAT
/ Each
£ 8.52 incl. VAT
- Usually arrives within 14 working days
