References
Bahco:4-192-06-2-2
Rubix:401A4524
EAN:7311518201463

Documents
Product details : BAHCO 4-192-06-2-2 6 TAPER BANDSAWSINGLE PACK
File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
For sharpening power hacksaw blades
Triangular, with round edges tapering towards the tip
Surfaces and edges single cut
Type of cut: 2 = second
Single pack carded
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
For sharpening power hacksaw blades
Triangular, with round edges tapering towards the tip
Surfaces and edges single cut
Type of cut: 2 = second
Single pack carded
Strengths
ERGO™ Tapered Bandsaw Files with Dual-Component Handle Second Cut
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Shape | flat |
| Length | 150 mm |
| Handle | with |
| Type of cut | second |
| Section | 150x11 mm |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
- Delivery usually within ( 14 ) days
