Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ROUND NEEDLE FILE 14CM CUT 0 880005
ROEBUCK ROUND NEEDLE FILE 14CM CUT 0 880005
Needle file
References
roebuck:
880005
rubix:
209A8481
ean:
3660338334771
Technical specifications
Shape
round
Length
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ROUND NEEDLE FILE 14CM CUT 0 880005
Cross size.
Technical specifications
Attributes
Shape
round
Length
140
mm
Type of cut
round needle file
Section
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.74
excl. VAT
/
Each
£
10.49
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK HANDLED ENGINEERS FILE 8 INCH HAND SMOOTH
FACOM RAB.PMD250A WOOD FLAT RASP SCD CUT 250
BAHCO 1-210-10-3-0 10IN HALF ROUND FILE CUT 3
VIKAN 40092 GRN STAINLESS STEEL HAND SCRAPER 100MM
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829052
ROEBUCK ENGINEERS FILE 8 ROUND SMOOTH
ECLIPSE BEARING SCRAPER 200MM 2588
BAHCO 2-304-16-0-0 16CM 1/2ROUND NEEDLE FILE CUT0
ROEBUCK NEEDLE FILE 16CM HALF ROUND DIAMOND 880045
ROEBUCK SQUARE NEDDLE FILE 14CM CUT 2 880013
FACOM SCRAPER D.1
VALLORBE LAM001-160-2 MIDGET NEEDLE FILE PILLAR 16CM CUT 2
BAHCO 1-210-06-1-2 6IN 1/2 ROUND WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 250MM FLAT SECOND 879946
DRAPER 51763 PICK AND HOOK SET