FACOM RASP 2ND CUT RAB.DRDMD250EMA
RAB.DRDMDA - Half-round second-cut files medium cut
See technical informationReferences
Facom:RAB.DRDMD250EMA
Rubix:157A0884
EAN:3148518604819

Product details : FACOM RASP 2ND CUT RAB.DRDMD250EMA
RAB.DRDMDA - Half-round second-cut files medium cut
- Half-round files with handle.
RAB.DRDB250EMA - RAB.DRDMD300EMA: File with handle.
- Finish: Ergonomic plastic handles (resistant to solvents in the harshest environments).
- Recommended for routine work, for soft materials, aluminium, lead, plastic or wood.
- Half-round files with handle.
RAB.DRDB250EMA - RAB.DRDMD300EMA: File with handle.
- Finish: Ergonomic plastic handles (resistant to solvents in the harshest environments).
- Recommended for routine work, for soft materials, aluminium, lead, plastic or wood.
Strengths
Finish: Ergonomic plastic handles (resistant to solvents in the harshest environments). Recommended for course filing, soft materials, aluminium, lead, plastic or wood.
Technical specifications
Attributes
| Logistic Weight | 295 g |
|---|---|
| Packaged dimensions (D x W x H) | 375x30x25 mm |
| Package weight | 308 g |
| Shape | half-round |
| Length | 250 mm |
| Handle | with |
| Type of cut | half-panels medium stitching |
| Section | 25 x 7 mm |
Show UNSPSC/ECL@SS
£ 22.22 excl. VAT
/ Each
£ 26.66 incl. VAT
- Delivery usually within ( 14 ) days
