References
Draper:13556
Rubix:381A7961
Manufacturer :13556
EAN:5010559135561



Product details : DRAPER 13556 4X5.6MM RIVET(50 PER CARD)
Aluminium rivets with steel mandrel. Average contents 50 rivets per card.
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 5.6 mm |
| Material/finishing | Aluminium |
| Type | 4x5.6mm rivet(50 per card) |
Show UNSPSC/ECL@SS
£ 4.05 excl. VAT
/ Each
£ 4.86 incl. VAT
- Delivery usually within ( 7 ) days
