Flat Head Countersunk Socket Screw
Threading diameter | 3 mm |
---|---|
Length | 10 mm |
Material/finishing | steel |
Threading diameter | 3 mm |
---|---|
Length | 10 mm |
Material/finishing | steel |
Shape of head | socket countersunk |
Class | ansi b1.13m (thread)-iso262 (thread) |
Usually arrives within 14 working days