Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
GEDORE 38 20 TYRE LEVER 500 MM
GEDORE 38 20 TYRE LEVER 500 MM
Tyre lever 38
References
gedore:
38 20
rubix:
399A5509
manufacturer :
6332830
ean:
4010886633281
Technical specifications
Length
500
mm
Weight
602
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 38 20 TYRE LEVER 500 MM
Tyre lever 20", 500 mm Profiled pattern, forged from solid stock With protective surfaces for light-alloy wheels GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
602
g
Length
500
mm
Weight
602
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.82
excl. VAT
/
Each
£
52.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3684-18 PRY BAR 457MM
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
DRAPER 35396 PRY BARS SET OF 4
MILWAUKEE 4932478254 15 WRECKING BAR
GEDORE RED R19101003 PRY BAR 275MM
BAHCO 2484-20 PRY BAR 200 MM
GEDORE WRECKING BAR 120-600
FACOM WRECKING BAR 1260.50
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
BAHCO 2484-30 PRY BAR 300 MM
BAHCO 2484/S4 PRY BAR SET 4 PCS
GEDORE WRECKING BAR 900MM 120-1000
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM