References
Bahco:3684-18
Rubix:80380848
EAN:7314150133024

Product details : BAHCO 3684-18 PRY BAR 457MM
With long-tapered end for alignments and a flat end used for lifting and bending heavy parts
Walter Titex
Strengths
Long, tapered end for alignments and flat end for lifting and bending heavy parts
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Length | 457 mm |
| Weight | 625 g |
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
- In stock: Next day delivery
