DRAPER 29729 MINI PRY BAR SET 125MM BLACK (3 PIECE)


Crowbar Draper

References
draper:29729
rubix:275A4612
brand logo
brand logo

Product details : DRAPER 29729 MINI PRY BAR SET 125MM BLACK (3 PIECE)


These pocket-sized mini pry bars are perfect for separating small components and disconnecting electrical clips. The set includes one straight bar and two angled bars, with angles of 27° and 55°. The angled blades provide better access when needed. The blades are made from chrome vanadium steel and have a black oxide finish for corrosion resistance. They are equipped with comfortable plastic handles fitted with a convenient pocket clip.

Strengths

Convenient pocket-sized pry bars
One straight and two angled bars for better access - 27° and 55°
Blades made from chrome vanadium steel
Black oxide finish for corrosion resistance
Plastic handle with pocket clip

Technical specifications


Attributes
No attributes to display for this product
£ 19.13 excl. VAT
/ Each
£ 22.96 incl. VAT
  • Usually arrives within 14 working days