Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
MILWAUKEE 4932478250 10 NAIL PULLER
MILWAUKEE 4932478250 10 NAIL PULLER
Crowbar Milwaukee
References
milwaukee:
4932478250
rubix:
260A4606
ean:
4058546344276
Product details
Technical specifications
Product details : MILWAUKEE 4932478250 10 NAIL PULLER
Dimpler allows for easy nail removal with limited damage to surface. Low profile claw to reach the tightest of nails. Handle grip greatly reduces vibration.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.08
excl. VAT
/
Each
£
19.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO 3684-18 PRY BAR 457MM
MILWAUKEE 4932478252 10 TRIM PULLER
SEALEY AK206 4PC PRY-BAR SET
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
DRAPER 35396 PRY BARS SET OF 4
GEDORE 38 20 TYRE LEVER 500 MM
STANLEY FMHT1-55008 FATMAX 10IN SPRING STEEL CLAW BARS
BAHCO 3683 ROLLING HEAD PRY BAR 400MM
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
BAHCO 3681-20 PRY BAR
BAHCO 3680 FLAT HEAD PINCH BAR WITH FLAT SHANK 400MM
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
GEDORE 38 12 TYRE LEVER 305 MM
TTC ROLLER CROWBAR RC15
MILWAUKEE 4932478254 15 WRECKING BAR