FACOM 200C.28 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 28MM
200C - Graphite handle riveting engineers hammer
See technical informationReferences
Facom:200C.28
Rubix:395A5327
EAN:3148517553668



Product details : FACOM 200C.28 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 28MM
200C - Graphite handle riveting engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 442 g |
|---|---|
| Packaged dimensions (D x W x H) | 285x85x26 mm |
| Package weight | 442 g |
| Type | riveting hammer |
| Section | 28 mm |
| Length | 270 mm |
| Weight | 380 g |
| Handle | graphite |
| Head length | 88 mm |
Show UNSPSC/ECL@SS
£ 17.03 excl. VAT
/ Each
£ 20.44 incl. VAT
- Delivery usually within ( 14 ) days
