212A - Dead-blow hammers, interchangeable heads
Type | Sledgehammer |
---|---|
Section | 40 mm |
Length | 310 mm |
Logistic Weight | 830 g |
---|---|
Packaged dimensions (D x W x H) | 310x115x42 mm |
Package weight | 806 g |
Type | Sledgehammer |
Section | 40 mm |
Length | 310 mm |
Weight | 840 g |
Width | 310 mm |
Diameter | 40 mm |
Shape | Round |
Handle | Ergonomic handle PVC |
In stock: Next day delivery