References
Roebuck:5073356
Rubix:2525701
EAN:3660338516917

Documents
Product details : ROEBUCK JOINER'S HAMMER 22MM FACE
Polished striking surface. Carbon steel head 1055. Hickory handle.
Technical specifications
Attributes
| Type | joiner's hammer |
|---|---|
| Section | 22 mm |
| Length | 285 mm |
| Weight | 233 g |
| Handle | walnut |
| Head length | 97.6 mm |
Show UNSPSC/ECL@SS
£ 15.72 excl. VAT
/ Each
£ 18.86 incl. VAT
- Usually arrives within 14 working days
