BAHCO 2-301-16-1-0 16CM FLAT NEEDLE FILE CUT 1
Flat needle file with tapered edges, for bastard/semi-soft/soft cuts, without handle
See technical informationReferences
Bahco:2-301-16-1-0
Rubix:115A0914
EAN:7311518020538

Product details : BAHCO 2-301-16-1-0 16CM FLAT NEEDLE FILE CUT 1
For precise filing and finishing work
Used by engravers, precision mechanics, luthiers, watchmakers and goldsmiths
Shape: parallel faces, edges tapered towards the end
Cut type: 0 = bastard, 1 = semi-soft, 2 = soft
Cross-cutting on faces, single-cutting on edges
Packaging: 10 files per box
Used by engravers, precision mechanics, luthiers, watchmakers and goldsmiths
Shape: parallel faces, edges tapered towards the end
Cut type: 0 = bastard, 1 = semi-soft, 2 = soft
Cross-cutting on faces, single-cutting on edges
Packaging: 10 files per box
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | flat |
| Length | 160 mm |
| Handle | without |
| Type of cut | semi-soft |
| Section | 5.5 mm |
Show UNSPSC/ECL@SS
£ 8.59 excl. VAT
/ Each
£ 10.31 incl. VAT
- Delivery usually within ( 14 ) days
