References
Bahco:4-144-08-2-2
Rubix:401A4519
EAN:7311518201319

Documents
Product details : BAHCO 4-144-08-2-2 8THIN MILLSAW1RESINGLE PACK
File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
For sharpening circular and felling saws with fine teething and for deburring work
Shape: parallel, extra thin
Type of cut: 2 = second
Surfaces and edges single cut, 1 round edge
Single pack carded
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
For sharpening circular and felling saws with fine teething and for deburring work
Shape: parallel, extra thin
Type of cut: 2 = second
Surfaces and edges single cut, 1 round edge
Single pack carded
Strengths
ERGO™ Mill Saw Files with Dual-Component Handle and 1 Round Edge Second Cut
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
| Section | 200x20 mm |
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
- Delivery usually within ( 14 ) days
