ROEBUCK ENGINEERS FILE 150MM HALF ROUND SECOND 879970
Half-round file
See technical informationSee documentsReferences
Roebuck:879970
Rubix:209A7557
EAN:3660338334450

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM HALF ROUND SECOND 879970
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 150 mm |
| Handle | without |
| Section | 16x4,7 mm |
Show UNSPSC/ECL@SS
£ 9.43 excl. VAT
/ Each
£ 11.32 incl. VAT
- Usually arrives within 14 working days
