ROEBUCK VDE 1000V INSULATED SCREWDRIVER SLOTTED 8.0 X 175MM


VDE Insulated 1000V Slotted Screwdriver

References
roebuck:4971406
rubix:2521733
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length175 mm
Imprint size8

Product details : ROEBUCK VDE 1000V INSULATED SCREWDRIVER SLOTTED 8.0 X 175MM


Precision machined ultimate fit non-peel black finish tip.
Dielectric tested blade insulation directly moulded onto the blade thus safeguarding against electricity.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles include hanging holes for organizing in workshops.
Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms.
VDE 0682 PE201 DIN ISO 2380 Parallel Tip

Technical specifications


Attributes
ImprintFlat
Blade length175 mm
Imprint size8
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
  • Sold out