Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8610SL-2P 2 BLADES INSULATED PH1 X 100
BAHCO 8610SL-2P 2 BLADES INSULATED PH1 X 100
Interchangeable blades for Ratcheting Insulated Screwdriver
References
bahco:
8610SL-2P
rubix:
2524082
ean:
7314150243891
Technical specifications
Imprint
Phillips
Blade length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8610SL-2P 2 BLADES INSULATED PH1 X 100
Insulated interchangeable blades with reduced diameter
Technical specifications
Attributes
Logistic Weight
40
g
Imprint
Phillips
Blade length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.86
excl. VAT
/
Each
£
15.43
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK VDE 1000V INSULATED SCREWDRIVER POZIDRIV PZ 0 X 60MM
BAHCO BE-8800S SCREWDRIVER ERGO IEC PZ0X75
BRIT EXP S/DRIVER 1000V PZ3X150
BAHCO BE-8704S SCREWDRIVER ERGO IEC HEX 4X150
GEDORE VDE 2170 3 SCREWDRIVER
KNIPEX 982502SLS CROSS SLOT SCREWDRIVERS SLIM 212MM
ROEBUCK 01890 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 5 X 1
STAHLWILLE 46603025 FLAT DRIVER
ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 2 826506
WERA 006121 160I VDE SCREWDRIVER SLOTTED 1.0/5.5/200 K'FORM+
ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
FACOM ATP2X125VE PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM 1000V VDE
BAHCO BE-8065S SCREWDRIVER ERGO IEC 1.2X8.0X175
WERA 006616 KK VDE 18 TIE IMPERIAL 1 18PC
FACOM ATD1X100TVE POZIDRIVE SCREWDRIVER PZ1 TIP